Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off Insert, PVD Carbide

  • Mfr # TKN16PR930

  • Zoro # G701774467


product price: $19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Max Depth of Cut
0.0866"
Coating
PVD
Radius
0.006 in
Insert Shape
Non-Applicable
Grade
PR930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKN16PR930
Zoro #
G701774467
UPC #
-
Country of Origin
Japan

Dimensions

Max Depth of Cut
0.0866"
Radius
0.006 in
Insert Seat Size
16
Cutter Width
0.063 in

Details

Item
Cut-Off
Coating
PVD
Insert Shape
Non-Applicable
Grade
PR930
Series
KTKC
Material
Carbide
Application
Cut-Off
Hand
Neutral

Description

Cut-Off Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.