Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off, TK L4 CR9025 CVD C, 10 pcs.

  • Mfr # TKL4CR9025

  • Zoro # G6753679


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Chip-Breaker
No
Cutting Direction
Left Hand
Rake
Positive
Lead Angle
8 Degrees
ISO Number
TKL4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKL4CR9025
Zoro #
G6753679
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.30mm
Insert Size
4
Max. Grooving Width
4.10mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
No
Cutting Direction
Left Hand
Rake
Positive
Lead Angle
8 Degrees
ISO Number
TKL4
Primary Material Application ISO Code
P
Finish - Machining
TiCN+TiN
Cutting Application
Cut-Off
Manufacturer Grade
CR9025
Material - Machining
Carbide
ANSI Code
TKL4
Hole Type
No Hole
Measurement System
Metric
Coating Process
CVD
Number of Cutting Edges
1
Primary Material Application
Steel
Insert Holding Type
Clamp
For Toolholder
KTKB...-4S

Description

Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 4.10mm, ANSI Code TKL4, Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.