Zoro Homepage

Cut-Off, TK R24 PR930 PVD C, 10 pcs.

  • Mfr # TKR24PR930

  • Zoro # G6753609


product price: $18.25
/ea
Sold in multiples of 10 for $182.50

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Corner Radius
0.20mm
ISO Number
TKR2.4
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKR24PR930
Zoro #
G6753609
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.20mm
Insert Size
24
Max. Grooving Width
2.40mm

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.40mm, ANSI Code TKR24, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.