Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off, TK R3 CR9025 CVD C, 10 pcs.

  • Mfr # TKR3CR9025

  • Zoro # G6753487


product price: $17.65
/ea
Sold in multiples of 10 for $176.50

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Corner Radius
0.25mm
Lead Angle
8 Degrees
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKR3CR9025
Zoro #
G6753487
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.25mm
Insert Size
3
Max. Grooving Width
3.10mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Lead Angle
8 Degrees
Rake
Positive
ISO Number
TKR3
Hole Type
No Hole
Material - Machining
Carbide
Manufacturer Grade
CR9025
Insert Holding Type
Clamp
Primary Material Application
Steel
Measurement System
Metric
ANSI Code
TKR3
For Toolholder
KTKB...-3S
Coating Process
CVD
Cutting Application
Cut-Off
Primary Material Application ISO Code
P
Finish - Machining
TiCN+TiN
Number of Cutting Edges
1

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.10mm, ANSI Code TKR3, Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.