Zoro Homepage

Cut-Off, TK R3P CR9025 CVD , 10 pcs.

  • Mfr # TKR3PCR9025

  • Zoro # G6753514


product price: $16.95
/ea
Sold in multiples of 10 for $169.50

Key Features

Cutter Width
0.1221 in
Coating
CVD
Chip-Breaker
Yes
Grade
CR9025
Insert Shape
Non-Applicable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKR3PCR9025
Zoro #
G6753514
UPC #
-
Country of Origin
United States

Dimensions

Cutter Width
0.1221 in
Insert Seat Size
3
Radius
0.010 in

Details

Item
Cut-Off
Coating
CVD
Chip-Breaker
Yes
Grade
CR9025
Insert Shape
Non-Applicable
Hand
Right-Hand
Application
Cut-Off
Material
Carbide
Series
KTKC

Description

Cut-Off Insert,TK R3P CR9025 CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.