Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off, TK R3P KW10 Uncoat, 10 pcs.

  • Mfr # TKR3PKW10

  • Zoro # G6753539


product price: $15.25
/ea
Sold in multiples of 10 for $152.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Corner Radius
0.25mm
ISO Number
TKR3-P
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TKR3PKW10
Zoro #
G6753539
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.25mm
Insert Size
3
Max. Grooving Width
3.10mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
TKR3-P
Rake
Positive
Lead Angle
8 Degrees
ANSI Code
TKR3P
Cutting Application
Cut-Off
Material - Machining
Carbide
Primary Material Application ISO Code
N
Hole Type
No Hole
Measurement System
Metric
For Toolholder
KTKB...-3S
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Number of Cutting Edges
1
Manufacturer Grade
KW10
Feed Type
Low
Chip-Breaker Code
P
Insert Holding Type
Clamp

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.10mm, ANSI Code TKR3P, Chip-Breaker Code P

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.