Zoro Homepage

Cut-Off, TK R4 CR9025 CVD C, 10 pcs.

  • Mfr # TKR4CR9025

  • Zoro # G6753523


product price: $19.15
/ea
Sold in multiples of 10 for $191.50

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Lead Angle
8 Degrees
ISO Number
TKR4
Corner Radius
0.30mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKR4CR9025
Zoro #
G6753523
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.30mm
Max. Grooving Width
4.10mm
Insert Size
4

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Lead Angle
8 Degrees
ISO Number
TKR4
Rake
Positive
Number of Cutting Edges
1
Hole Type
No Hole
Material - Machining
Carbide
Manufacturer Grade
CR9025
Measurement System
Metric
ANSI Code
TKR4
Coating Process
CVD
Finish - Machining
TiCN+TiN
Insert Holding Type
Clamp
Primary Material Application ISO Code
P
Primary Material Application
Steel
For Toolholder
KTKB...-4S
Cutting Application
Cut-Off

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 4.10mm, ANSI Code TKR4, Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.