Zoro Homepage

Cut-Off, TKF 12L070S16DR PR1535 G, 10 pcs.

  • Mfr # TKF12L070S16DRPR1535

  • Zoro # G6755614


product price: $38.45
/ea
Sold in multiples of 10 for $384.50

Key Features

Coating
PVD
Chip-Breaker
Yes
Grade
PR1535
Insert Shape
Non-Applicable
Radius
0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKF12L070S16DRPR1535
Zoro #
G6755614
UPC #
-
Country of Origin
United States

Dimensions

Radius
0.001 in
Insert Thickness
0.343 in
Cutter Width
0.0276 in
Insert Seat Size
12

Details

Item
Cut-Off
Coating
PVD
Chip-Breaker
Yes
Grade
PR1535
Insert Shape
Non-Applicable
Hand
Left-Hand
Series
KTKF
Material
Carbide
Application
Cut-Off,Small Parts Machining

Description

Cut-Off Insert,TKF 12L070S16DR PR1535 G

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.