Cut-Off, TKF 12R050NB KW10 , 10 pcs.

  • Mfr # TKF12R050NBKW10

  • Zoro # G6753715


product price: $29.39
/ea
Sold in multiples of 10 for $293.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Lead Angle
0 Degrees
Rake
Positive
ISO Number
TKF12R050-NB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TKF12R050NBKW10
Zoro #
G6753715
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
0.00mm
Thickness
8.70mm
Max. Grooving Width
0.50mm
Depth of Cut
2.50mm
Insert Size
12

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Lead Angle
0 Degrees
Rake
Positive
ISO Number
TKF12R050-NB
Number of Cutting Edges
2
ANSI Code
TKF12R050NB
Insert Holding Type
Clamp
Material - Machining
Carbide
For Toolholder
KTKFR...-12JX, KTKFR...F-12, KTKFR...JX-12
Measurement System
Metric
Chip-Breaker Code
NB
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Manufacturer Grade
KW10
Cutting Application
Cut-Off for Small Parts
Hole Type
With Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.50mm, ANSI Code TKF12R050NB, Chip-Breaker Code NB

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.