Cut-Off, TKF 12R050NB20DR PR1535 , 10 pcs.

  • Mfr # TKF12R050NB20DRPR1535

  • Zoro # G6755718


product price: $38.39
/ea
Sold in multiples of 10 for $383.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
Positive
Corner Radius
0.00mm
ISO Number
TKF12R050-NB-20DR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKF12R050NB20DRPR1535
Zoro #
G6755718
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
0.00mm
Thickness
8.70mm
Depth of Cut
2.50mm
Max. Grooving Width
0.50mm
Insert Size
12

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
Positive
ISO Number
TKF12R050-NB-20DR
Lead Angle
20 Degrees
Finish - Machining
Megacoat Nano
Cutting Application
Cut-Off for Small Parts
Manufacturer Grade
PR1535
Primary Material Application ISO Code
S
Number of Cutting Edges
2
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Coating Process
PVD
Hole Type
With Hole
ANSI Code
TKF12R050NB20DR
Measurement System
Metric
Secondary Material Application
Stainless Steel
For Toolholder
KTKFR...-12JX, KTKFR...F-12, KTKFR...JX-12
Primary Material Application
High-Temperature Alloys
Chip-Breaker Code
NB
Insert Holding Type
Clamp

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.50mm, ANSI Code TKF12R050NB20DR, Chip-Breaker Code NB, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.