Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off, TKF 12R050S PR1225 , 10 pcs.

  • Mfr # TKF12R050SPR1225

  • Zoro # G6754248


product price: $36.55
/ea
Sold in multiples of 10 for $365.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Lead Angle
0 Degrees
Corner Radius
0.03mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKF12R050SPR1225
Zoro #
G6754248
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
0.03mm
Thickness
8.70mm
Max. Grooving Width
0.50mm
Insert Size
12
Depth of Cut
2.50mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Lead Angle
0 Degrees
Rake
Positive
ISO Number
TKF12R050-S
Material - Machining
Carbide
Primary Material Application
Steel
Hole Type
With Hole
Number of Cutting Edges
2
Manufacturer Grade
PR1225
Cutting Application
Cut-Off for Small Parts
Chip-Breaker Code
S
Primary Material Application ISO Code
P
Finish - Machining
Megacoat
Measurement System
Metric
Secondary Material Application
Stainless Steel
For Toolholder
KTKFR...-12JX, KTKFR...F-12, KTKFR...JX-12
Coating Process
PVD
ANSI Code
TKF12R050S
Insert Holding Type
Clamp
Secondary Material Application ISO Code
M

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.50mm, ANSI Code TKF12R050S, Chip-Breaker Code S, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.