Cut-Off, TKF 12R050S16DR KW10a, 10 pcs.

  • Mfr # TKF12R050S16DRKW10

  • Zoro # G6753663


product price: $30.99
/ea
Sold in multiples of 10 for $309.90

Key Features

Chip-Breaker
Yes
Coating
Uncoated
Cutter Width
0.0197 in
Insert Shape
Non-Applicable
Insert Thickness
0.343 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKF12R050S16DRKW10
Zoro #
G6753663
UPC #
-
Country of Origin
Japan

Dimensions

Cutter Width
0.0197 in
Insert Thickness
0.343 in
Insert Seat Size
12
Radius
0.001 in

Details

Item
Cut-Off
Chip-Breaker
Yes
Coating
Uncoated
Insert Shape
Non-Applicable
Series
KTKF
Hand
Right-Hand
Grade
KW10
Application
Cut-Off,Small Parts Machining
Material
Carbide

Description

Cut-Off Insert,TKF 12R050S16DR KW10a

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.