Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off, TKF 12R070S PR1225 , 10 pcs.

  • Mfr # TKF12R070SPR1225

  • Zoro # G6754153


product price: $39.15
/ea
Sold in multiples of 10 for $391.50

Key Features

Cutter Width
0.0276 in
Radius
0.001 in
Insert Seat Size
12
Insert Shape
Non-Applicable
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKF12R070SPR1225
Zoro #
G6754153
UPC #
-
Country of Origin
Japan

Dimensions

Cutter Width
0.0276 in
Radius
0.001 in
Insert Seat Size
12
Insert Thickness
0.343 in

Details

Item
Cut-Off
Insert Shape
Non-Applicable
Chip-Breaker
Yes
Application
Cut-Off,Small Parts Machining
Hand
Right-Hand
Coating
PVD
Series
KTKF
Material
Carbide
Grade
PR1225

Description

Cut-Off Insert,TKF 12R070S PR1225

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.