Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off, TKF 12R100NB20DR KW10, 10 pcs.

  • Mfr # TKF12R100NB20DRKW10

  • Zoro # G6753733


product price: $30.99
/ea
Sold in multiples of 10 for $309.90

Key Features

Insert Shape
Non-Applicable
Coating
Uncoated
Insert Thickness
0.343 in
Grade
KW10
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKF12R100NB20DRKW10
Zoro #
G6753733
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.343 in
Insert Seat Size
12
Cutter Width
0.0394 in
Radius
0.000 in

Details

Item
Cut-Off
Insert Shape
Non-Applicable
Coating
Uncoated
Grade
KW10
Material
Carbide
Chip-Breaker
Yes
Hand
Right-Hand
Series
KTKF
Application
Cut-Off,Small Parts Machining

Description

Cut-Off Insert,TKF 12R100NB20DR KW10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.