Zoro Homepage

Cut-Off, TKF 12R100S KW10 U, 10 pcs.

  • Mfr # TKF12R100SKW10

  • Zoro # G6753855


product price: $31.05
/ea
Sold in multiples of 10 for $310.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
TKF12R100-S
Rake
Positive
Corner Radius
0.03mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKF12R100SKW10
Zoro #
G6753855
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
0.03mm
Thickness
8.70mm
Max. Grooving Width
1.00mm
Insert Size
12
Depth of Cut
6.00mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
TKF12R100-S
Rake
Positive
Lead Angle
0 Degrees
Finish - Machining
Bright (Uncoated)
Hole Type
With Hole
For Toolholder
KTKFR...-12JX, KTKFR...F-12, KTKFR...JX-12
Material - Machining
Carbide
Manufacturer Grade
KW10
Primary Material Application ISO Code
N
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
ANSI Code
TKF12R100S
Number of Cutting Edges
2
Cutting Application
Cut-Off for Small Parts
Insert Holding Type
Clamp
Chip-Breaker Code
S

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.00mm, ANSI Code TKF12R100S, Chip-Breaker Code S

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.