Zoro Homepage

Cut-Off, TKF 12R150T PR1535 , 10 pcs.

  • Mfr # TKF12R150TPR1535

  • Zoro # G6755885


product price: $37.19
/ea
Sold in multiples of 10 for $371.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
TKF12R150-T
Rake
Positive
Corner Radius
0.08mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKF12R150TPR1535
Zoro #
G6755885
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
0.08mm
Thickness
8.70mm
Depth of Cut
6.00mm
Max. Grooving Width
1.50mm
Insert Size
12

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
TKF12R150-T
Rake
Positive
Lead Angle
0 Degrees
Manufacturer Grade
PR1535
ANSI Code
TKF12R150T
Secondary Material Application ISO Code
M
Primary Material Application
High-Temperature Alloys
Insert Holding Type
Clamp
Hole Type
With Hole
Primary Material Application ISO Code
S
Material - Machining
Carbide
Number of Cutting Edges
2
Measurement System
Metric
Coating Process
PVD
Secondary Material Application
Stainless Steel
Cutting Application
Cut-Off for Small Parts
Chip-Breaker Code
T
Finish - Machining
Megacoat Nano
For Toolholder
KTKFR...-12JX, KTKFR...F-12, KTKFR...JX-12

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.50mm, ANSI Code TKF12R150T, Chip-Breaker Code T, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.