Cut-Off, TKF 12R150T16DR PR1225 G, 10 pcs.

  • Mfr # TKF12R150T16DRPR1225

  • Zoro # G6754117


product price: $38.39
/ea
Sold in multiples of 10 for $383.90

Key Features

Material
Carbide
Radius
0.003 in
Insert Seat Size
12
Cutter Width
0.0591 in
Insert Thickness
0.343 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKF12R150T16DRPR1225
Zoro #
G6754117
UPC #
-
Country of Origin
Japan

Dimensions

Radius
0.003 in
Insert Seat Size
12
Cutter Width
0.0591 in
Insert Thickness
0.343 in

Details

Item
Cut-Off
Material
Carbide
Chip-Breaker
Yes
Series
KTKF
Grade
PR1225
Application
Cut-Off,Small Parts Machining
Coating
PVD
Hand
Right-Hand
Insert Shape
Non-Applicable

Description

Cut-Off Insert,TKF 12R150T16DR PR1225 G

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.