Zoro Homepage

Cut-Off, TKF 16L150S KW10 U, 10 pcs.

  • Mfr # TKF16L150SKW10

  • Zoro # G6753794


product price: $39.05
/ea
Sold in multiples of 10 for $390.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Left Hand
ISO Number
TKF16L150-S
Rake
Positive
Corner Radius
0.05mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKF16L150SKW10
Zoro #
G6753794
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
0.05mm
Thickness
9.50mm
Insert Size
16
Max. Grooving Width
1.50mm
Depth of Cut
8.00mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Left Hand
ISO Number
TKF16L150-S
Rake
Positive
Lead Angle
0 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Material - Machining
Carbide
For Toolholder
KTKFL...-16JX, KTKFL...F-16, KTKFL...JX-16
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Cutting Application
Cut-Off for Small Parts
ANSI Code
TKF16L150S
Chip-Breaker Code
S
Hole Type
With Hole
Manufacturer Grade
KW10
Measurement System
Metric
Number of Cutting Edges
2
Insert Holding Type
Clamp

Description

Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 1.50mm, ANSI Code TKF16L150S, Chip-Breaker Code S

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.