Zoro Homepage

Cut-Off, TKF 16L200S PR1535 , 10 pcs.

  • Mfr # TKF16L200SPR1535

  • Zoro # G6734657


product price: $45.55
/ea
Sold in multiples of 10 for $455.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Left Hand
Rake
Positive
Corner Radius
0.05mm
Lead Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKF16L200SPR1535
Zoro #
G6734657
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
0.05mm
Thickness
9.50mm
Depth of Cut
8.00mm
Max. Grooving Width
2.00mm
Insert Size
16

Description

Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.00mm, ANSI Code TKF16L200S, Chip-Breaker Code S, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.