Cut-Off, TKF 16R150T16DR PR1535 G, 10 pcs.

  • Mfr # TKF16R150T16DRPR1535

  • Zoro # G6734788


product price: $45.19
/ea
Sold in multiples of 10 for $451.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
TKF16R150-T-16DR
Rake
Positive
Lead Angle
16 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKF16R150T16DRPR1535
Zoro #
G6734788
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
0.08mm
Thickness
9.50mm
Depth of Cut
8.00mm
Insert Size
16
Max. Grooving Width
1.50mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
TKF16R150-T-16DR
Rake
Positive
Lead Angle
16 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
S
Secondary Material Application
Stainless Steel
Finish - Machining
Megacoat Nano
Number of Cutting Edges
2
Manufacturer Grade
PR1535
Chip-Breaker Code
T
Cutting Application
Cut-Off for Small Parts
Measurement System
Metric
Coating Process
PVD
ANSI Code
TKF16R150T16DR
Insert Holding Type
Clamp
Primary Material Application
High-Temperature Alloys
Secondary Material Application ISO Code
M
For Toolholder
KTKFR...-16JX, KTKFR...F-16, KTKFR...JX-16
Hole Type
With Hole

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.50mm, ANSI Code TKF16R150T16DR, Chip-Breaker Code T, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.