Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off, TKF 16R200S PR1535 , 10 pcs.

  • Mfr # TKF16R200SPR1535

  • Zoro # G6734474


product price: $40.99
/ea
Sold in multiples of 10 for $409.90

Key Features

Number of Inserts Required
1
Insert Thickness
0.374 in
Insert Seat Size
16
Insert Shape
Non-Applicable
Application
Cut-Off,Small Parts Machining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKF16R200SPR1535
Zoro #
G6734474
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.374 in
Insert Seat Size
16
Cutter Width
0.0787 in
Radius
0.002 in

Details

Item
Cut-Off
Number of Inserts Required
1
Insert Shape
Non-Applicable
Application
Cut-Off,Small Parts Machining
Coating
PVD
Material
Carbide
Series
KTKF
Grade
PR1535
Hand
Right-Hand
Chip-Breaker
Yes

Description

Cut-Off Insert,TKF 16R200S PR1535

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.