Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off, TKF 16R200S16DR PR1225 G, 10 pcs.

  • Mfr # TKF16R200S16DRPR1225

  • Zoro # G6754415


product price: $43.29
/ea
Sold in multiples of 10 for $432.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Lead Angle
16 Degrees
ISO Number
TKF16R200-S-16DR
Corner Radius
0.05mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKF16R200S16DRPR1225
Zoro #
G6754415
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
0.05mm
Thickness
9.50mm
Max. Grooving Width
2.00mm
Insert Size
16
Depth of Cut
8.00mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Lead Angle
16 Degrees
ISO Number
TKF16R200-S-16DR
Rake
Positive
Hole Type
With Hole
Manufacturer Grade
PR1225
For Toolholder
KTKFR...-16JX, KTKFR...F-16, KTKFR...JX-16
Measurement System
Metric
Secondary Material Application ISO Code
M
Finish - Machining
Megacoat
Primary Material Application ISO Code
P
Cutting Application
Cut-Off for Small Parts
Number of Cutting Edges
2
Coating Process
PVD
Chip-Breaker Code
S
ANSI Code
TKF16R200S16DR
Material - Machining
Carbide
Primary Material Application
Steel
Insert Holding Type
Clamp
Secondary Material Application
Stainless Steel

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code TKF16R200S16DR, Chip-Breaker Code S, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.