Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off, TKN 16 KW10 Uncoat, 10 pcs.

  • Mfr # TKN16KW10

  • Zoro # G6753356


product price: $16.25
/ea
Sold in multiples of 10 for $162.50

Key Features

Chip-Breaker
No
Cutting Direction
Neutral
Corner Radius
0.20mm
ISO Number
TKN1.6
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKN16KW10
Zoro #
G6753356
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.20mm
Max. Grooving Width
1.60mm
Insert Size
16

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
No
Cutting Direction
Neutral
ISO Number
TKN1.6
Rake
Positive
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Number of Cutting Edges
1
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Primary Material Application ISO Code
N
Hole Type
No Hole
Cutting Application
Cut-Off
For Toolholder
KTKB...-1SS
Insert Holding Type
Clamp
Measurement System
Metric
ANSI Code
TKN16
Manufacturer Grade
KW10

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 1.60mm, ANSI Code TKN16

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.