Zoro Homepage

Cut-Off, TKN 2 KW10 Uncoate, 10 pcs.

  • Mfr # TKN2KW10

  • Zoro # G6753313


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Chip-Breaker
No
Cutting Direction
Neutral
ISO Number
TKN2
Corner Radius
0.20mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKN2KW10
Zoro #
G6753313
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.20mm
Max. Grooving Width
2.20mm
Insert Size
2

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
No
Cutting Direction
Neutral
ISO Number
TKN2
Rake
Positive
For Toolholder
KTKB...-2S
Cutting Application
Cut-Off
Number of Cutting Edges
1
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Primary Material Application ISO Code
N
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Measurement System
Metric
Hole Type
No Hole
ANSI Code
TKN2
Insert Holding Type
Clamp
Manufacturer Grade
KW10

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 2.20mm, ANSI Code TKN2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.