Zoro Homepage

Cut-Off, TKN 3 PR1535 PVD C, 10 pcs.

  • Mfr # TKN3PR1535

  • Zoro # G6755456


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Chip-Breaker
No
Cutting Direction
Neutral
Corner Radius
0.25mm
Rake
Positive
ISO Number
TKN3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKN3PR1535
Zoro #
G6755456
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.25mm
Max. Grooving Width
3.10mm
Insert Size
3

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
No
Cutting Direction
Neutral
Rake
Positive
ISO Number
TKN3
ANSI Code
TKN3
Finish - Machining
Megacoat Nano
Insert Holding Type
Clamp
For Toolholder
KTKB...-3S
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Number of Cutting Edges
1
Secondary Material Application
Stainless Steel
Coating Process
PVD
Primary Material Application ISO Code
S
Measurement System
Metric
Primary Material Application
High-Temperature Alloys
Cutting Application
Cut-Off
Hole Type
No Hole
Manufacturer Grade
PR1535

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 3.10mm, ANSI Code TKN3, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.