Zoro Homepage

Cut-Off, TKN 3 PR930 PVD Ca, 10 pcs.

  • Mfr # TKN3PR930

  • Zoro # G6753548


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Chip-Breaker
No
Cutting Direction
Neutral
Rake
Positive
ISO Number
TKN3
Corner Radius
0.25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKN3PR930
Zoro #
G6753548
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.25mm
Max. Grooving Width
3.10mm
Insert Size
3

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
No
Cutting Direction
Neutral
Rake
Positive
ISO Number
TKN3
Number of Cutting Edges
1
Manufacturer Grade
PR930
Hole Type
No Hole
Finish - Machining
TiCN
Secondary Material Application ISO Code
M
Coating Process
PVD
ANSI Code
TKN3
Primary Material Application
Steel
For Toolholder
KTKB...-3S
Insert Holding Type
Clamp
Secondary Material Application
Stainless Steel
Measurement System
Metric
Feed Type
Low
Material - Machining
Carbide
Primary Material Application ISO Code
P
Cutting Application
Cut-Off

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 3.10mm, ANSI Code TKN3, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.