Zoro Homepage

Cut-Off, TKN 3 TN90 Uncoate, 10 pcs.

  • Mfr # TKN3TN90

  • Zoro # G6753365


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Chip-Breaker
No
Cutting Direction
Neutral
Corner Radius
0.25mm
ISO Number
TKN3
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKN3TN90
Zoro #
G6753365
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.25mm
Insert Size
3
Max. Grooving Width
3.10mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
No
Cutting Direction
Neutral
ISO Number
TKN3
Rake
Positive
Secondary Material Application
Stainless Steel
Measurement System
Metric
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
1
Insert Holding Type
Clamp
Manufacturer Grade
TN90
For Toolholder
KTKB...-3S
Hole Type
No Hole
Material - Machining
Cermet
Cutting Application
Cut-Off
ANSI Code
TKN3

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 3.10mm, ANSI Code TKN3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.