Zoro Homepage

Cut-Off, TKN 3P PR1535 PVD , 10 pcs.

  • Mfr # TKN3PPR1535

  • Zoro # G6755447


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
Corner Radius
0.25mm
ISO Number
TKN3-P
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKN3PPR1535
Zoro #
G6755447
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.25mm
Insert Size
3
Max. Grooving Width
3.10mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
TKN3-P
Rake
Positive
Insert Holding Type
Clamp
Secondary Material Application
Stainless Steel
ANSI Code
TKN3P
Chip-Breaker Code
P
Cutting Application
Cut-Off
Manufacturer Grade
PR1535
Primary Material Application
High-Temperature Alloys
For Toolholder
KTKB...-3S
Measurement System
Metric
Feed Type
Low
Material - Machining
Carbide
Coating Process
PVD
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
S
Number of Cutting Edges
1
Hole Type
No Hole
Finish - Machining
Megacoat Nano

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 3.10mm, ANSI Code TKN3P, Chip-Breaker Code P, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.