Zoro Homepage

Cut-Off, TKN 4 PR1535 PVD C, 10 pcs.

  • Mfr # TKN4PR1535

  • Zoro # G6755508


product price: $22.45
/ea
Sold in multiples of 10 for $224.50

Key Features

Chip-Breaker
No
Cutting Direction
Neutral
Rake
Positive
ISO Number
TKN4
Corner Radius
0.30mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKN4PR1535
Zoro #
G6755508
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.30mm
Max. Grooving Width
4.10mm
Insert Size
4

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
No
Cutting Direction
Neutral
Rake
Positive
ISO Number
TKN4
Number of Cutting Edges
1
Cutting Application
Cut-Off
Primary Material Application
High-Temperature Alloys
Manufacturer Grade
PR1535
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
S
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Measurement System
Metric
Coating Process
PVD
Finish - Machining
Megacoat Nano
For Toolholder
KTKB...-4S
Hole Type
No Hole
Insert Holding Type
Clamp
ANSI Code
TKN4

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 4.10mm, ANSI Code TKN4, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.