Zoro Homepage

Cut-Off, TKN 48 CR9025 CVD , 10 pcs.

  • Mfr # TKN48CR9025

  • Zoro # G6753399


product price: $21.39
/ea
Sold in multiples of 10 for $213.90

Key Features

Chip-Breaker
No
Cutting Direction
Neutral
Rake
Positive
ISO Number
TKN4.8
Corner Radius
0.30mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKN48CR9025
Zoro #
G6753399
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.30mm
Insert Size
48
Max. Grooving Width
4.80mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
No
Cutting Direction
Neutral
Rake
Positive
ISO Number
TKN4.8
Primary Material Application ISO Code
P
Hole Type
No Hole
ANSI Code
TKN48
Measurement System
Metric
Finish - Machining
TiCN+TiN
Primary Material Application
Steel
Number of Cutting Edges
1
Material - Machining
Carbide
Coating Process
CVD
Manufacturer Grade
CR9025
For Toolholder
KTKB...-5S
Cutting Application
Cut-Off
Insert Holding Type
Clamp

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 4.80mm, ANSI Code TKN48, Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.