Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off, TKN 6 CR9025 CVD C, 10 pcs.

  • Mfr # TKN6CR9025

  • Zoro # G6753575


product price: $20.79
/ea
Sold in multiples of 10 for $207.90

Key Features

Chip-Breaker
No
Cutting Direction
Neutral
ISO Number
TKN6
Corner Radius
0.35mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKN6CR9025
Zoro #
G6753575
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.35mm
Max. Grooving Width
6.40mm
Insert Size
6

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
No
Cutting Direction
Neutral
ISO Number
TKN6
Rake
Positive
Material - Machining
Carbide
Finish - Machining
TiCN+TiN
Cutting Application
Cut-Off
Primary Material Application ISO Code
P
Primary Material Application
Steel
Insert Holding Type
Clamp
For Toolholder
KTKB...-6S
Hole Type
No Hole
Manufacturer Grade
CR9025
Number of Cutting Edges
1
ANSI Code
TKN6
Coating Process
CVD
Measurement System
Metric

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 6.40mm, ANSI Code TKN6, Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.