Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DDJNL 124BJCT

  • Mfr # DDJNL124BJCT

  • Zoro # G401918550


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Left-Hand
Shank Shape
Square
Shank
55 Degree Diamond
Application
Copying,External Turning
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DDJNL124BJCT
Zoro #
G401918550
UPC #
-
Country of Origin
United States

Details

Item
DDJNL 124BJCT
Left/Right Hand
Left-Hand
Shank Shape
Square
Shank
55 Degree Diamond
Application
Copying,External Turning
Material
Steel
Series
DBCJ

Description

DDJNL 124BJCT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.