This item is Discontinued.

Kyocera Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide VBMT2205PP CA530

This item is Discontinued.

Kyocera

Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide (Discontinued)

Mfr # VBMT2205PP CA530
Zoro # G7400395
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VBMT2205PP CA530
Zoro #
G7400395
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT110302PP
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
ANSI Number
VBMT2205PP-CA530
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
5 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide
Features
High Stability, Wear Resistant
ANSI Code
VBMT2205PP CA530
Insert Holding Type
Screw
Measurement System
Fractional Inch
Primary Material Application
Steel
Included Angle
35 Degrees
Primary Material Application ISO Code
P
Clearance Angle
5 Degrees
Number of Cutting Edges
2
Cutting Application
Turning
Manufacturer Grade
CA530
Shape
Rhombic
Chip-Breaker Style
Molded, On One Side
Chip-Breaker Code
PP
Material
Carbide
Insert Code
VBMT22.5

Dimensions

Insert Size
2205
Corner Radius
0.0080 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Nose Radius
0.0079"
Thickness
1/8 in
Fits Chest Size
High Stability, Wear Resistant

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code VBMT2205PP CA530, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.