This item is Discontinued.

Kyocera Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide VBMT332PP CA530

This item is Discontinued.

Kyocera

Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide (Discontinued)

Mfr # VBMT332PP CA530
Zoro # G7391940
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VBMT332PP CA530
Zoro #
G7391940
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160408PP
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
Steel (P) Compatibility
Yes
ANSI Number
VBMT332PP-CA530
No. of Edges
2
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
5 Degrees
Super Alloy (S) Compatibility
No
Manufacturer Grade
CA530
Primary Material Application ISO Code
P
ANSI Code
VBMT332PP CA530
Number of Cutting Edges
2
Features
High Stability, Wear Resistant
Shape
Rhombic
Cutting Application
Turning
Insert Holding Type
Screw
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application
Steel
Clearance Angle
5 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
Molded, On One Side
Chip-Breaker Code
PP
Included Angle
35 Degrees
Material
Carbide
Insert Code
VBMT332

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Thickness
3/16 in
Fits Chest Size
High Stability, Wear Resistant

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VBMT332PP CA530, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.