This item is Discontinued.

Kyocera Diamond Turning Insert, Diamond, 3, VBMT, 3, Carbide VBMT333VF CA515

This item is Discontinued.

Kyocera

Diamond Turning Insert, Diamond, 3, VBMT, 3, Carbide (Discontinued)

Mfr # VBMT333VF CA515
Zoro # G7392047
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VBMT333VF CA515
Zoro #
G7392047
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3/64 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160412VF
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
5 Degrees
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3/TiN
ANSI Number
VBMT333VF-CA515
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
Cutting Direction
Neutral
No. of Edges
2
Cast Iron (K) Compatibility
No
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA515
Chip-Breaker Style
Molded, On One Side
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application ISO Code
P
Chip-Breaker Code
VF
Features
Improved Wear Resistance and Stability
Material - Machining
Carbide
Insert Holding Type
Screw
Included Angle
35 Degrees
Primary Material Application
Steel
ANSI Code
VBMT333VF CA515
Clearance Angle
5 Degrees
Number of Cutting Edges
2
Material
Carbide
Insert Code
VBMT333

Description

Diamond Turning Insert, Chip-Breaker Code VF, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VBMT333VF CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.