This item is Discontinued.

Kyocera Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide VCMT332PP CA515

This item is Discontinued.

Kyocera

Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide (Discontinued)

Mfr # VCMT332PP CA515
Zoro # G7392135
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VCMT332PP CA515
Zoro #
G7392135
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT160408PP
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
ANSI Number
VCMT332PP-CA515
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Cutting Direction
Neutral
No. of Edges
2
Super Alloy (S) Compatibility
No
Cutting Application
Turning
Manufacturer Grade
CA515
Primary Material Application
Steel
Shape
Rhombic
Chip-Breaker Style
Molded, On One Side
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Material - Machining
Carbide
Features
Improved Wear Resistance and Stability
ANSI Code
VCMT332PP CA515
Clearance Angle
7 Degrees
Insert Holding Type
Screw
Included Angle
35 Degrees
Number of Cutting Edges
2
Chip-Breaker Code
PP
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide
Insert Code
VCMT332

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3/16 in
Fits Chest Size
Improved Wear Resistance and Stability

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VCMT332PP CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.