Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, DB, 4, Ceramic

  • Mfr # DB125FNRT00420 A65

  • Zoro # G7435788


product price: $74.69
/ea
Sold in multiples of 10 for $746.90

Key Features

Insert Shape
Diamond
Insert Style
DB
Inscribed Circle
4
Insert Size
125
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB125FNRT00420 A65
Zoro #
G7435788
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
125
Corner Radius
4
Insert Thickness
0.125"
Nose Radius
0.0630"
Mounting Hole Dia.
0.266"
Thickness
5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DB
Inscribed Circle
4
Chip-Breaker
Yes
Grade
A65
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Insert Material
Ceramic
Insert Application
Roughing
Steel (P) Compatibility
No
Rake
Positive
Coating
Al2O3/TiC3
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
ISO Number
DB125FNRT00420
Non Ferrous (N) Compatibility
No
Mounting Style
Rigid Clamp
Super Alloy (S) Compatibility
No
No. of Edges
1
Hardened (H) Compatibility
Yes
ANSI Number
DB125FNRT00420 A65
For Use With
Mfr. No. KDBR/L 16-1
Stainless (M) Compatibility
No
ANSI Code
DB125FNRT00420 A65
Included Angle
55 Degrees
Measurement System
Fractional Inch
Finish - Machining
Al2O3+TiC
Material - Machining
Ceramic
Secondary Material Application ISO Code
H, P
Primary Material Application ISO Code
K
Cutting Application
Turning
Chip-Breaker Code
FNR
Secondary Material Application
Hardened Steel, Steel
Clearance Angle
5 Degrees
Primary Material Application
Cast Iron
Shape
Rhombic
Manufacturer Grade
A65
Number of Cutting Edges
2

Description

Diamond Turning Insert, Chip-Breaker Code FNR, Inscribed Circle 1/2 in, Al2O3+TiC, ANSI Code DB125FNRT00420 A65, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.