Shop KYOCERA
See all product information
Create Account
Diamond Turning Insert, VBET2202LFSFPR930
- Mfr # VBET2202LFSFPR930
- Zoro # G601774277
product price:Â
$
33.65
/ea
Sold in multiples of 10 for
$336.50
Key Features
Insert Shape
35 Degree Diamond
Inscribed Circle
1/4 in
Insert Size
2202
Chip-Breaker
Yes
Grade
PR930
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VBET2202LFSFPR930
- Zoro #
- G601774277
- UPC #
- -
- Country of Origin
- China
- Item
- Diamond Turning Insert
- Insert Shape
- 35 Degree Diamond
- Inscribed Circle
- 1/4 in
- Chip-Breaker
- Yes
- Grade
- PR930
- Insert Material
- Carbide
- Insert Application
- Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
- Type
- Turning
- Hand
- Left-Hand
- Included Angle
- 35 Degrees
- Coating
- PVD
- Series
- ISOI
Dimensions
- Insert Size
- 2202
- Corner Radius
- 0.004 in
- Insert Thickness
- 1/8 in
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.