Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dimm - 100 Pin Ddr - 256Mb

  • Mfr # 82143256

  • Zoro # G6247185


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Product Type
RAM Module
Memory Size
256 MB
Number of Pins
100-pin
Compatibility
Kyocera Printer: FS-1100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82143256
Zoro #
G6247185
UPC #
-
Country of Origin
China

Dimensions

Memory Size
256 MB

Details

Product Type
RAM Module
Number of Pins
100-pin
Compatibility
Kyocera Printer: FS-1100

Description

This KYOCERA brand Dimm - 100 Pin Ddr - 256Mb is a RAM Module with a memory size of 256 MB and 100-pin.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.