Zoro Homepage

DR3625

  • Mfr # DR3625

  • Zoro # G301916281


product price: $1,662.99
/ea
Free Shipping & Returns

Key Features

Cutter Diameter
3.6252 in
Shank Type
Standard Length
Hand
Right-Hand
Series
HD
Primary Application
Drilling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR3625
Zoro #
G301916281
UPC #
-
Country of Origin
United States

Dimensions

Cutter Diameter
3.6252 in

Details

Item
DR3625
Shank Type
Standard Length
Hand
Right-Hand
Series
HD
Primary Application
Drilling
Material
Steel

Description

DR3625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.