Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DR3750

  • Mfr # DR3750

  • Zoro # G001916291


product price: $1,724.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Standard Length
Series
HD
Cutter Diameter
3.7500 in
Hand
Right-Hand
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR3750
Zoro #
G001916291
UPC #
-
Country of Origin
United States

Dimensions

Cutter Diameter
3.7500 in

Details

Item
DR3750
Shank Type
Standard Length
Series
HD
Hand
Right-Hand
Material
Steel
Primary Application
Drilling

Description

DR3750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.