Zoro Homepage

Drilling, Triangle, TCMT 18152HP , 10 pcs.

  • Mfr # TCMT18152HPKW10

  • Zoro # G6742899


product price: $8.55
/ea
Sold in multiples of 10 for $85.50

Key Features

Diameter
0.7500"; 0.3937"
Chip-Breaker
Yes
Relief Angle
60
Inscribed Circle
7/32 in
Grade
KW10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT18152HPKW10
Zoro #
G6742899
UPC #
-
Country of Origin
Japan

Dimensions

Diameter
0.7500"; 0.3937"
Insert Size
18152
Nose Radius
1/32 in
Insert Thickness
3/32 in

Details

Item
Drilling
Chip-Breaker
Yes
Relief Angle
60
Inscribed Circle
7/32 in
Grade
KW10
Insert Material
Carbide
Insert Shape
60 Degree Triangle
Coating
Uncoated
Hand
Right-Hand
Series
SD
Application
Drilling

Description

Drilling Insert,Triangle,TCMT 18152HP

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.