Zoro Homepage

End Mill, Kyocera EM 050009, 0.5000" Dia

  • Mfr # EM050009

  • Zoro # G3828083


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Connection Diameter
5.00mm
For Use With
Facing,Ramping,Shouldering,Slotting
Hand
Right-Hand
Shank Type
Standard Length
Series
EM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM050009
Zoro #
G3828083
UPC #
-
Country of Origin
United States

Dimensions

Connection Diameter
5.00mm
Cutting Dia.
0.5000 in

Details

Item
End Mill,Kyocera EM 050009,0.5000" Dia
For Use With
Facing,Ramping,Shouldering,Slotting
Hand
Right-Hand
Shank Type
Standard Length
Series
EM
Features
Right-Hand, Standard Length, 90 Lead Angle End Mill, Shouldering, Facing, Slotting, Ramping Applications, Compatible with XPMT0902 Inserts
Material - Machining
Steel

Description

End Mill,Kyocera EM 050009,0.5000 In. Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.