Zoro Homepage

End Mill, Kyocera EM 062509, 0.6250" Dia

  • Mfr # EM062509

  • Zoro # G3828309


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Straight
Material - Machining
Steel
Features
Right-Hand, Standard Length, 90 Lead Angle End Mill, Shouldering, Facing, Slotting, Ramping Applications, Compatible with XPMT0902 Inserts
Hand
Right-Hand
Cutting Dia.
0.6252 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM062509
Zoro #
G3828309
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.6252 in

Details

Item
End Mill Set
Shank Type - Machining
Straight
Material - Machining
Steel
Features
Right-Hand, Standard Length, 90 Lead Angle End Mill, Shouldering, Facing, Slotting, Ramping Applications, Compatible with XPMT0902 Inserts
Hand
Right-Hand
Series
EM
Shank Type
Standard Length
For Use With
Facing,Ramping,Shouldering,Slotting

Description

End Mill Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.