
End Mill, Kyocera EM 0875, 0.8750" Dia
Mfr # EM0875
Zoro # G3828214
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Connection Diameter
2.0000"
For Use With
Facing,Ramping,Shouldering,Slotting
Cutting Dia.
0.8752 in
Hand
Right-Hand
Material - Machining
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EM0875
Zoro #
G3828214
UPC #
-
Country of Origin
United States
Dimensions
Connection Diameter
2.0000"
Cutting Dia.
0.8752 in
Details
Item
End Mill,Kyocera EM 0875,0.8750" Dia
For Use With
Facing,Ramping,Shouldering,Slotting
Hand
Right-Hand
Material - Machining
Steel
Series
EM
Shank Type
Standard Length
Features
Right-Hand, Standard Length, 90 Lead Angle End Mill, Shouldering, Facing, Slotting, Ramping Applications, Compatible with XPMT15T3 Inserts
Description
End Mill,Kyocera EM 0875,0.8750 In. Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.