
End Mill, Kyocera EM 100025,100" Dia
Mfr # EM100025
Zoro # G3828573
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Straight
Hand
Right-Hand
Material - Machining
Steel
Features
Right-Hand, Long Length, 90 Lead Angle End Mill, Shouldering, Facing, Slotting, Ramping Applications, Compatible with XPMT15T3 Inserts
Series
EM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EM100025
Zoro #
G3828573
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
1.0000 in
Details
Item
End Mill Set
Shank Type - Machining
Straight
Hand
Right-Hand
Material - Machining
Steel
Features
Right-Hand, Long Length, 90 Lead Angle End Mill, Shouldering, Facing, Slotting, Ramping Applications, Compatible with XPMT15T3 Inserts
Series
EM
Shank Type
Long Length
For Use With
Facing,Ramping,Shouldering,Slotting
Description
End Mill Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.