Zoro Homepage

End Mill, Kyocera EM 125025, 1.2500" Dia

  • Mfr # EM125025

  • Zoro # G3828415


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Connection Diameter
0.8661"
Cutting Dia.
1.2500 in
For Use With
Facing,Ramping,Shouldering,Slotting
Features
Right-Hand, Long Length, 90 Lead Angle End Mill, Shouldering, Facing, Slotting, Ramping Applications, Compatible with XPMT15T3 Inserts
Hand
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM125025
Zoro #
G3828415
UPC #
-
Country of Origin
United States

Dimensions

Connection Diameter
0.8661"
Cutting Dia.
1.2500 in

Details

Item
End Mill,Kyocera EM 125025,1.2500" Dia
For Use With
Facing,Ramping,Shouldering,Slotting
Features
Right-Hand, Long Length, 90 Lead Angle End Mill, Shouldering, Facing, Slotting, Ramping Applications, Compatible with XPMT15T3 Inserts
Hand
Right-Hand
Shank Type
Long Length
Series
EM
Material - Machining
Steel

Description

End Mill,Kyocera EM 125025,1.2500 In. Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.