Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Kyocera EM 15002000LE, 1.5000"

  • Mfr # EM15002000LE

  • Zoro # G3828564


product price: $854.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Straight
Connection Diameter
0.3937"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM15002000LE
Zoro #
G3828564
UPC #
-
Country of Origin
United States

Dimensions

Connection Diameter
0.3937"

Details

Item
End Mill Set
Shank Type - Machining
Straight

Description

End Mill Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.