
End Mill, Kyocera EM 2000AL, 200" Dia
Mfr # EM2000AL
Zoro # G3828598
product price: $507.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Straight
Features
Right-Hand, Standard Length, 90 Lead Angle End Mill, Shouldering, Facing, Slotting, Ramping Applications, Compatible with APET1604 Inserts
Shank Type
Standard Length
Series
EMAL
Material - Machining
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EM2000AL
Zoro #
G3828598
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
2.0000 in
Details
Item
End Mill Set
Shank Type - Machining
Straight
Features
Right-Hand, Standard Length, 90 Lead Angle End Mill, Shouldering, Facing, Slotting, Ramping Applications, Compatible with APET1604 Inserts
Shank Type
Standard Length
Series
EMAL
Material - Machining
Steel
Hand
Right-Hand
For Use With
Facing,Ramping,Shouldering,Slotting
Description
End Mill Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.