
End Mill, Kyocera MEC 0625S50011T, 0.625
Mfr # MEC0625S50011T
Zoro # G3828975
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Connection Diameter
0.1181"
Cutting Dia.
0.6252 in
Hand
Right-Hand
Material - Machining
Steel
Series
MEC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEC0625S50011T
Zoro #
G3828975
UPC #
-
Country of Origin
United States
Dimensions
Connection Diameter
0.1181"
Cutting Dia.
0.6252 in
Details
Item
End Mill,Kyocera MEC 0625S50011T,0.625
Hand
Right-Hand
Material - Machining
Steel
Series
MEC
For Use With
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Shank Type
Standard Length
Description
End Mill,Kyocera MEC 0625S50011T,0.625
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.